Please login to your online account to display your discounted pricing

Whatman™ ME Membrane Filters


Manufactured from cellulose nitrate developed specifically for microbiological quality control. Whatman™ MicroPlus and ME Membrane Filters provide the optimal analytical method for monitoring production processes.

Manufacturer: whatman™  10407314

 View more versions of this product

Catalog No. 09927366

  • / Pack of 400 Each
 

Description & Specifications

Specifications

Autoclavable Yes
Color White
For Use With (Equipment) Membrane butler
Grid Color Black
Hydrophobicity Hydrophilic
Material Mixed Cellulose Ester
Membrane Type ME25
Pore Size 0.45μm
Protein Binding Capacity Medium
Size (Metric) Grid 0.31cm
Sterile Yes
Surface Type Grid
Temperature (English) Operating 266°F
Temperature (Metric) Operating 130°C
Diameter (Metric) Outside 5cm
Product Type Membrane Filter

 

  • Made from mixed cellulose esters
  • Economical
  • Specifically for aqueous solutions
  • Hydrophilic
  • For use up to 125°C
  • Sterile, individually packed
  • All membrane filters have a high-contrast grid (3.1mm)
  • Excellent contrast for easier particle detection
  • Grids are nontoxic and do not inhibit bacterial growth, ensuring sample integrity
  • High degree of internal surface area for greater adsorption of product, high dirt loading capacity
  • Biologically inert with good thermal stability
  • No surfactants to contaminate samples
  • Uniform microporous structure of membrane gives high flow rates