Please login to your online account to display your discounted pricing

Whatman™ ME Membrane Filters


Manufactured from cellulose nitrate developed specifically for microbiological quality control. Whatman™ MicroPlus and ME Membrane Filters provide the optimal analytical method for monitoring production processes.

Manufacturer: whatman™  10408712

 View more versions of this product

Catalog No. 09-806-214

  • / Pack of 400 Each
 

Description & Specifications

Specifications

Temperature (English) Operating 266°F
Grid Color Black
Membrane Type ME24
Product Type Membrane Filter
Surface Type Grid
Sterile Yes
Autoclavable Yes
Temperature (Metric) Operating 130°C
Color White
Size (Metric) Grid 0.31cm
Pore Size 0.2μm
Diameter (Metric) Outside 4.7cm
Protein Binding Capacity Medium
Material Mixed Cellulose Ester
Hydrophobicity Hydrophilic

 

  • Made from mixed cellulose esters
  • Economical
  • Specifically for aqueous solutions
  • Hydrophilic
  • For use up to 125°C
  • Sterile, individually packed
  • All membrane filters have a high-contrast grid (3.1mm)
  • Excellent contrast for easier particle detection
  • Grids are nontoxic and do not inhibit bacterial growth, ensuring sample integrity
  • High degree of internal surface area for greater adsorption of product, high dirt loading capacity
  • Biologically inert with good thermal stability
  • No surfactants to contaminate samples
  • Uniform microporous structure of membrane gives high flow rates