missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Whatman™ Grade 2122 Weighing Papers

Constructed of Pergamyne paper. Whatman™ Grade 2122 Weighing Papers provide excellent quantitative transfer from paper. Shiny surface confirms complete transfer.

Manufacturer:  Whatman™ WHT10347893

 View more versions of this product

Catalog No. 09-924-209


 

Specifications

Description

Weighing papers, grade 2122; Whatman; Kjeldahl weighing boat sheet; 100 x 100mm; Weight: 40 g/m2; Type: pergamyne paper

Allow samples to be transferred to scales without adding unwanted substances that could impact analytical results.
  • Smooth surface allows samples to slide off with ease and not be retained on paper.
  • Shiny pergamyne paper provides visual determination that entire sample has been removed.
  • Extremely thin (0.03 mm) and lightweight (40 g/m2) for safe and secure sample transport.
  • No glue or additives (residue-free).
Contains a high level of nitrogen and should not be used in Kjeldahl analysis.
Description & Specifications

Specifications

3.93 x 3.93 in. (100 x 100mm)
0.03mm
40g/m2
Weighing paper
100mm
100mm
Balance
0.00819 lb./ft.2
Paper
3.93 in.
3.93 in.