Learn More
Cytiva (Formerly GE Healthcare Life Sciences) Whatman™ Kjeldahl Analysis Weighing Boats, Grade 609
Designed to collect, transfer, and drop both sample and weighing boat into the acid solution during a Kjeldahl analysis without influencing analytical results. Whatman™ Kjeldahl Weighing Boats are excellent for both weighing and quantitative sample transfer.
Manufacturer: Cytiva (Formerly GE Healthcare Life Sciences) 10313032
Description
Designed to collect, transfer, and drop both sample and weighing boat into the acid solution during a Kjeldahl analysis without influencing analytical results. Whatman™ Kjeldahl Weighing Boats are excellent for both weighing and quantitative sample transfer.
- A fast and reliable way to safely transfer samples for Kjeldahl analysis
- Excellent for both weighing and quantitative sample transfer
- Made from low nitrogen parchment paper
- No glue or chemical additives
- Whatman weigh boats dissolve residue-free in the digestion solution without influencing analytical results
Specifications
Flat | |
55 x 10 x 10 mm | |
Weighing Boat | |
55 mm | |
10 mm |
9.9 mm | |
Paper | |
Excellent for weighing and transferring Kjeldahl samples securely and reliably | |
80 g/m2 |
Promotions
-
Fisherbrand
Get a Welcome Basket with $25 Cytiva Purchase
Spend $25 or more on Cytiva products and get a welcome gift basket at no additional cost.: 06/30/21