Please login to your online account to display your discounted pricing

Whatman™ High Purity Glass Microfiber Soxhlet Extraction Thimbles


Designed to fit most Soxhlet extraction units. Whatman™ High Purity Glass Microfiber Soxhlet Extraction Thimbles are made of 100% borosilicate glass microfiber. They are well-suited to pollution monitoring when analysis of hot and acidic gases is required.

Manufacturer: whatman™  2814300

 View more versions of this product

Catalog No. 09-657-1C

  • / Pack of 25 Each
 

Description & Specifications

Specifications

Diameter (Metric) Inside 30mm
For Use With (Application) Smoke stack gas monitoring, soxhlet extraction, analyzing pesticide residues, determining oil/fat content of foods, analysis of oil and grease in solid wastes
For Use With (Equipment) Soxhlet extraction units
Grade HP-GF
Length (Metric) 100mm
Max. Temperature (English) 932°F
Max. Temperature (Metric) 500°C
Product Type Extraction Thimble
Thickness (Metric) Wall 1.7mm
Material Borosilicate glass

  • Resistant to temperatures up to 500°C
  • Binder-free, no chemical additives
  • Designed to fit most commercially available Soxhlet extractors.
  • Effective when used with solvents incompatible with cellulose materials
  • Applications: analysis of hot and acidic gases during emission control and smoke stack gas monitoring, analysis of pesticide residues using Soxhlet extraction, determination of oil/fat content of foods, analysis of oil and grease in solid wastes>