missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Whatman™ Cellulose Soxhlet Extraction Thimbles, single 1mm wall

Manufactured from high-quality alpha cellulose cotton linter for high-performance use in automated Soxhlet extractor systems. Whatman™ Cellulose Soxhlet Extraction Thimbles are intended for applications including use in air and waste gas analysis.

Manufacturer:  Whatman™ 2800432

 View more versions of this product

Catalog No. 09-656H


 

Specifications

Description

Thimble, extraction; Whatman; Cellulose; Single wall thickness; For use with soxhlet extractors; Temperatures up to 120°C; Used in a wide variety of solid-liquid extraction studies; Wall Thickness: 1mm; Length: 123mm; I.D.: 43mm

  • Used in a wide variety of solid-liquid extraction studies, including lipid and pesticide analyses in food and soil samples
  • Suitable for temperatures up to 120°C (248°F)
  • Excellent mechanical strength and retention
  • Wall thickness of standard thimbles is 1mm to support application need
Description & Specifications

Specifications

43mm
Soxhlet extractor
120°C
Extraction Thimble
Cellulose
Air and waste gas analysis
123mm
10μm
1mm
Single