Please login to your online account to display your discounted pricing

Whatman™ Cellulose Soxhlet Extraction Thimbles, single 1mm wall


Manufactured from high-quality alpha cellulose cotton linter for high-performance use in automated Soxhlet extractor systems. Whatman™ Cellulose Soxhlet Extraction Thimbles are intended for applications including use in air and waste gas analysis.

Manufacturer: whatman™  WHT2800228

 View more versions of this product

Catalog No. 09-656B

  • / Pack of 25 Each
 

Description & Specifications

Specifications

For Use With (Application) Air and waste gas analysis
For Use With (Equipment) Soxhlet extractor
Wall Thickness Single
Thickness (Metric) Wall 1mm
Length (Metric) 80mm
Quantity 25Pack
Max. Temperature (Metric) 120°C
Product Type Extraction Thimble
Material Cellulose
Particle Retention 10μm
Diameter (Metric) Inside 22mm

  • Used in a wide variety of solid-liquid extraction studies, including lipid and pesticide analyses in food and soil samples
  • Suitable for temperatures up to 120°C (248°F)
  • Excellent mechanical strength and retention
  • Wall thickness of standard thimbles is 1mm to support application need