missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

GE Healthcare Whatman™ Cellulose Soxhlet Extraction Thimbles, Single 1mm Wall

Manufactured from high-quality alpha cellulose cotton linter for high-performance use in automated Soxhlet extractor systems. Whatman™ Cellulose Soxhlet Extraction Thimbles are intended for applications including use in air and waste gas analysis.

Manufacturer:  GE Healthcare 2800412

 View more versions of this product

Catalog No. 09-927-241



Description

Description

  • Used in a wide variety of solid-liquid extraction studies, including lipid and pesticide analyses in food and soil samples
  • Suitable for temperatures up to 120°C (248°F)
  • Excellent mechanical strength and retention
  • Wall thickness of standard thimbles is 1mm to support application need
Specifications

Specifications

GE’s Whatman cellulose thimbles are manufactured from high-quality alpha cellulose cotton linter for high-performance use in automated Soxhlet extractor systems. Used in air and waste gas analysis.
Air and waste gas analysis
123 mm
120°C
Extraction Thimble
1mm
Single
41 mm
Soxhlet extractor
248°F
10μm
25Pack
Cellulose
Documents