Please login to your online account to display your discounted pricing

Whatman™ Cellulose Soxhlet Extraction Thimbles, single 1mm wall


Manufactured from high-quality alpha cellulose cotton linter for high-performance use in automated Soxhlet extractor systems. Whatman™ Cellulose Soxhlet Extraction Thimbles are intended for applications including use in air and waste gas analysis.

Manufacturer: whatman™  WHT2800259

 View more versions of this product

Catalog No. 09-656M

  • / Pack of 25 Each
 

Description & Specifications

Specifications

For Use With (Equipment) Soxhlet extractor
For Use With (Application) Air and waste gas analysis
Quantity 25Pack
Thickness (Metric) Wall 1mm
Max. Temperature (Metric) 120°C
Wall Thickness Single
Length (Metric) 90mm
Product Type Extraction Thimble
Material Cellulose
Diameter (Metric) Inside 25mm
Particle Retention 10μm

  • Used in a wide variety of solid-liquid extraction studies, including lipid and pesticide analyses in food and soil samples
  • Suitable for temperatures up to 120°C (248°F)
  • Excellent mechanical strength and retention
  • Wall thickness of standard thimbles is 1mm to support application need