missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Whatman™ Cellulose Soxhlet Extraction Thimbles, double 2mm wall

Manufactured from high-quality alpha cellulose cotton linter for high-performance use in automated Soxhlet extractor systems. Whatman™ Cellulose Soxhlet Extraction Thimbles are intended for applications including use in air and waste gas analysis.

Manufacturer:  Whatman™ 2810166

 View more versions of this product

Catalog No. 09-657K


 

Specifications

Description

Thimble, extraction; Whatman; Cellulose; Double wall thickness; For use with soxhlet extractors; Temperatures up to 120 deg. C; Used in a wide variety of solid-liquid extraction studies; Wall Thickness: 2mm; Length: 60mm; I.D.: 16mm

  • Used in a wide variety of solid-liquid extraction studies, including lipid and pesticide analyses in food and soil samples
  • Suitable for temperatures up to 120°C (248°F)
  • Excellent mechanical strength and retention
  • Wall thickness of 2mm to support application need
  • Double thickness for added rigidity
Description & Specifications

Specifications

16mm
Soxhlet extractor
120°C
Extraction Thimble
2mm
Double
Air and waste gas analysis
60mm
6μm
25Pack
Cellulose