Please login to your online account to display your discounted pricing

Whatman™ Cellulose Soxhlet Extraction Thimbles, double 2mm wall


Manufactured from high-quality alpha cellulose cotton linter for high-performance use in automated Soxhlet extractor systems. Whatman™ Cellulose Soxhlet Extraction Thimbles are intended for applications including use in air and waste gas analysis.

Manufacturer: whatman™  WHT2810339

 View more versions of this product

Catalog No. 09-657D

  • / Pack of 25 Each
 

Description & Specifications

Specifications

For Use With (Equipment) Soxhlet extractor
For Use With (Application) Air and waste gas analysis
Wall Thickness Double
Length (Metric) 94mm
Thickness (Metric) Wall 2mm
Max. Temperature (Metric) 120°C
Quantity 25Pack
Product Type Extraction Thimble
Diameter (Metric) Inside 33mm
Material Cellulose
Particle Retention 6μm

  • Used in a wide variety of solid-liquid extraction studies, including lipid and pesticide analyses in food and soil samples
  • Suitable for temperatures up to 120°C (248°F)
  • Excellent mechanical strength and retention
  • Wall thickness of 2mm to support application need
  • Double thickness for added rigidity