Please login to your online account to display your discounted pricing

Whatman™ Grade Shark Skin Filter Paper for Technical Use


Manufacturer: whatman™  10537138

 View more versions of this product

Catalog No. 09-800-962

  • / Pack
 

Description & Specifications

Specifications

Particle Retention 8 to 12μm in Liquid
Length (English) 750 ft.
Thickness 170μm
Width (Metric) 53cm
Width (English) 21 in.
Grade Shark skin
Length (Metric) 228.6m
Material Cellulose
Format Sheet