Please login to your online account to display your discounted pricing

Whatman™ Grade Shark Skin Filter Paper for Technical Use


Manufacturer: whatman™  10538877

 View more versions of this product

Catalog No. 09-800-965

  • / Pack
 

Description & Specifications

Specifications

Thickness 170μm
Grade Shark skin
Material Cellulose
Length (English) 10 in.
Length (Metric) 25.4cm
Format Sheet
Width (English) 8 in.
Width (Metric) 20.32cm
Particle Retention 8 to 12μm in Liquid