missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cytiva Whatman™ Grade GF/A Card-Mounted Filters
For use in static sample and personal air sampler applications. These aerosol sampling and particulate monitoring filters provide high flow rates and minimal sample interference.
Manufacturer: Cytiva 18208296
Description
- Accurate suspended particulate matter analysis is critical in nuclear plants and similar environments
- Manufactured according to ISO9001:2008 QMS standards
- High-quality materials help to ensure reliable results
- Low moisture affinity and high loading capacity
- Minimal sample interference
- High flow rates
Specifications
4.3 s/100 mL/in2 | |
Aerosol Sampling/Particulate Monitoring | |
Borosilicate Glass Fibers, Card Mount | |
Grade GF/A | |
Card Mounted Filter |
Binder Free | |
Continuous Air Monitors, Personal Air Samplers | |
Static Sample, Personal Air Sampler Applications | |
100/Pk. | |
55 x 37.5 mm |