Please login to your online account to display your discounted pricing

Whatman™ Grade 995 General Purpose Filter Paper - Circle


Educational grade filter paper recommended for general filtrations

Manufacturer: whatman™  WHT10318622*

 View more versions of this product

Catalog No. 09-924-333

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Diameter (Metric) 320mm
Grade 995
Material Cellulose
For Use With (Application) General purpose and non-critical laboratory filtration procedures
Porosity Medium
Particle Retention 8 to 12μm
Flow Rate Medium
Format Circle