missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cytiva Whatman™ Grade 934-AH RTU Glass Microfiber Filters, Ready to Use
Widely used for total suspended solids analysis.
Manufacturer: Cytiva 99079436
Description
- Prewashed, preweighed RTU filters eliminate pretreating steps otherwise required by Standard Method 2540D
- Fine particle retention of 1.5μm at high flow rates
- Able to process heavy, turbid samples
Ready to use wastewater filter Whatman 934-AH RTU filters meet the requirements for total suspended solids analysis of water according to the latest edition of Standard Method 2540D. 934-AH RTU is used as a wastewater filter for a wide range of water monitoring applications including:
- Monitoring rivers, lakes, and coastal waters
- Analyzing purified discharge of wastewater treatment plants
- Monitoring discharge water from industrial plants
RTU filters are packaged within an aluminum pan with the filter weight clearly printed on a heat-resistant label. Each pan has a unique barcode.
Specifications
3.7 s/100 ml/in.2 | |
Our Whatman glass microfiber filter papers in grade 934-AH RTU have been pre-washed, dried (or ignited), cooled, desiccated and weighed, which eliminates the pre-treating steps that are otherwise required by the US EPA Laboratory Standard Method 2540 part | |
Borosilicate Glass Microfiber | |
934-AH RTU | |
Filter | |
47 mm |
64 g/m2 | |
Glass Microfiber | |
1.5μm | |
550°C | |
341 mL/min |