missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Whatman™ Grade 93 Wet Strength Qualitative Filter Papers - Circles

Wet-strengthened qualitative circles

$246.13 - $431.63

Specifications

Format Circle
Grade 93
Material Cellulose
Pore Size (Metric) 10μm
Thickness 145μm
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Quantity Diameter (English) Diameter (Metric) Price Quantity  
Catalog Number Mfr. No. Quantity Diameter (English) Diameter (Metric) Price Quantity  
09-805-10A Accessories Whatman™
1093111
50 envelopes of 25 circles each in handy dispenser box 4.33 in. 11cm Pack of 1250 Each for $246.13
09-805-10B Accessories Whatman™
1093126
50 envelopes of 25 circles each in handy dispenser box 5 in. 12.5cm Pack of 1250 Each for $431.63
Specifications

Description

  • Flowrate and retention fall between those for Whatman Grades 1 and 4
  • Max particle retention in liquid of 10 micron at 98% efficiency
  • Not suitable for Kjeldahl estimations as stabilising resins used contain nitrogen

Description & Specifications

Specifications

Circle
Cellulose
145μm
93
10μm