Please login to your online account to display your discounted pricing

Whatman™ Grade 8 Ruled Special-Purpose Filter Paper


Hardened grade for routine analysis of extraneous matter in food, beverage and pharmaceutical laboratories

Manufacturer: whatman™  10347008

 View more versions of this product

Catalog No. 09-924-384

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Diameter (English) Inside 2.75 in.
Diameter (Metric) Inside 7cm
For Use With (Application) Qualitative analytical techniques to determine and identify materials
Includes 5mm green rules are resistant to aqueous, non-aqueous solution
Product Type Ruled Special Purpose Filter Paper
Material Cotton Linter