Please login to your online account to display your discounted pricing

Whatman™ Grade 597 Qualitative Filter Circles


Filters carbon dioxide and turbidity during beverage analysis. Whatman™ Grade 597 Qualitative Filter Circles may also be used to determine fat content in food analysis.

Manufacturer: whatman™  WHT10311804

 View more versions of this product

Catalog No. 09-924-171

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Pore Size (Metric) 4 to 7μm
Quantity 100Pack
Thickness (Metric) 180μm
Particle Retention Medium to fine
Format Circle
Material Cellulose
Diameter (Metric) 45mm
Grade 597, Standard
Flow Rate Medium Fast

Cellulose filters used in food testing and for the removal of CO2 and turbidity from beverages.

  • Thin filter paper
  • Medium-fast
  • Medium to fine particle retention