Please login to your online account to display your discounted pricing

Whatman™ Qualitative Filter Paper: Grade 597½ Pleated Circles


Pleated to save time and achieve optimal fit in conical filter funnels. Whatman™ Qualitative Filter Paper: Grade 597½ Pleated Circles provide extra surface area to increase total loading capacity.

Manufacturer: whatman™  WHT10311845*

 View more versions of this product

Catalog No. 09-924-185

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Quantity 100Pack
Diameter (Metric) 150mm
Grade 597½
Material Cellulose
Thickness (Metric) 180μm
Pore Size (Metric) 4 to 7μm
Particle Retention Medium to fine
Flow Rate Medium Fast
Format Pleated Circle

Folded filter is used for many routine analytical applications in various industries. Pleated paper enhances and eases filtering process. 

  • Saves time in repetitive or multiple analyses
  • Decreases overall filtration time; normal slow down due to particulate loading is eliminated
  • Increases total loading capacity
  • Maintains flow rate; contact with funnel is reduced, shape of filter is self-supporting
  • Pleating does not significantly affect technical data; same figures may be used with flat circles
  • Grade 597½ is a medium fast paper with medium to fine particle retention
  • Applications include:
    • Food testing; determination of fat content
    • Removal of carbon dioxide and turbidity from beverages