missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Whatman™ Qualitative Filter Paper: Grade 595½ Pleated Circles

Pleated to save time and achieve optimal fit in conical filter funnels. Whatman™ Qualitative Filter Paper: Grade 595½ Pleated Circles provide extra surface area to increase total loading capacity.

Manufacturer:  Whatman™ WHT10311643

 View more versions of this product

Catalog No. 09-924-163


 

Specifications

Description

Filter Paper, Qualitative; Whatman Folded, smooth-surfaced wood pulp; Grade 595-1/2: High wet-strength student grade; 110mm

Folded filter is used for many routine analytical applications in various industries. Pleated paper enhances and eases filtering process. 
  • Saves time in repetitive or multiple analyses
  • Decreases overall filtration time; normal slow down due to particulate loading is eliminated
  • Increases total loading capacity
  • Maintains flow rate; contact with funnel is reduced, shape of filter is self-supporting
  • Pleating does not significantly affect technical data; same figures may be used with flat circles
  • Grade 595½ is thin, medium fast paper with medium to fine particle retention
  • Applications include:
    • Particle separation from food extracts
    • Filtration of solids from digested environmental sample
Description & Specifications

Specifications

100Pack
595½
Precipitate removal
7μm
Medium fast
110mm
Cellulose
150μm
Medium to fine
Pleated circle