missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Whatman™ Grade 589/3 Quantitative Filter Paper Circles

Captures very fine particulate samples such as insoluble molecules in fats or oils. Whatman™ Grade 589/3 Quantitative Filter Paper Circles provide accurate measurement of ash-free dry mass.

$93.89 - $219.82

Specifications

Format Circle
Grade 589/3
Particle Retention Very fine
Thickness (Metric) 160μm
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Diameter (Metric) Price Quantity  
Catalog Number Mfr. No. Diameter (Metric) Price Quantity  
09-924-120 Whatman™
WHT10300211
125mm Pack of 100 Each for $116.91
09-924-121 Whatman™
WHT10300212
150mm Pack of 100 Each for $139.50
09-924-122 Whatman™
WHT10300214
185mm Pack of 100 Each for $219.82
09-924-119 Whatman™
WHT10300210
110mm Pack of 100 Each for $93.89
Specifications

Description

Useful in capturing very fine particulate samples such as insoluble molecules in fats or oils or supporting ash free dry mass.
  • High purity (< 0.01% ash) for ash free dry mass methods
  • Blue ribbon filter
  • Very fine precipitate retention (class 2d acc. to DIN 53 135)
  • Herzberg filtration speed of 750 sec.
  • Also available prepleated as Grade 589/3 ½
Description & Specifications

Specifications

Circle
589/3
Very fine
160μm