Please login to your online account to display your discounted pricing

Whatman™ Grade 589/3 Quantitative Filter Paper Circles


Captures very fine particulate samples such as insoluble molecules in fats or oils. Whatman™ Grade 589/3 Quantitative Filter Paper Circles provide accurate measurement of ash-free dry mass.

Manufacturer: whatman™  WHT10300210

 View more versions of this product

Catalog No. 09-924-119

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Quantity 100Pack
Diameter (Metric) 110mm
Grade 589/3
Material High-quality cotton linters
Thickness (Metric) 160μm
Particle Retention Very fine
Format Circle

Useful in capturing very fine particulate samples such as insoluble molecules in fats or oils or supporting ash free dry mass.

  • High purity (< 0.01% ash) for ash free dry mass methods
  • Blue ribbon filter
  • Very fine precipitate retention (class 2d acc. to DIN 53 135)
  • Herzberg filtration speed of 750 sec.
  • Also available prepleated as Grade 589/3 ½