missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cytiva Whatman™ Grade 589/2 Quantitative Filter Paper
Retains medium fine precipitates using material with virtually no ash content. Whatman™ Grade 589/2 Quantitative Filter Paper is used when medium fine precipitates are being collected and papers must be ashed to support analysis.
Supplier: Cytiva 10300111
Description
Retains medium fine precipitates using material with virtually no ash content. Whatman™ Grade 589/2 Quantitative Filter Paper is used when medium fine precipitates are being collected and papers must be ashed to support analysis.
Designed for gravimetric analysis- White Ribbon Filter for medium fine precipitates
- Ashless
- Medium filtration speed
- For sand content measurement in foodstuffs
- For flour grade determination
- For aqueous suspension analysis
Specifications
White | |
Disc | |
4 to 12 μm | |
Medium | |
Grade 589/2 | |
180 μm | |
125 mm |
Grade 589/2 Medium Fine Precipitate Filter, 125 mm circle (100 pcs) | |
Cotton Linters | |
70 s | |
Designed for gravimetric analysis and the preparation of samples for instrumental analysis.For medium fine precipitates offering medium filtration speed.Applied in a variety of routine methods in quantitative analysis, e.g., determination of the sand co | |
100 Pack | |
Ashless |