Please login to your online account to display your discounted pricing

Whatman™ Quantitative Filter Paper: Grade 589/1 Circles

Designed for fast filtration of coarse precipitate. Whatman™ Grade 589/1 Quantitatve FIlter Paper Circles support tests such as cement fineness measurement in a standard Blaine test or determination of the ash content in foodstuffs. 

$73.63 - $204.96

Specifications

Format Circle
Flow Rate High
Grade 589/1
Thickness (Metric) 190μm
View More Specs
Products
Catalog Number Mfr. No. Diameter (Metric) Price Quantity    

09-924-102

 
whatman™
10300011
125mm Pack of 100 Each for $110.02

09-924-100

 
whatman™
WHT10300009
90mm Pack of 100 Each for $73.63

09-924-101

 
whatman™
WHT10300010
110mm Pack of 100 Each for $88.40

09-924-103

 
whatman™
WHT10300012
150mm Pack of 100 Each for $138.60

09-924-104

 
whatman™
WHT10300014
185mm Pack of 100 Each for $204.96
Description & Specifications

Specifications

Format Circle
Flow Rate High
Grade 589/1
Thickness (Metric) 190μm

Ashless grade are very pure filters suitable for a wide range of critical analytical filtration procedures. Whatman™ quantitative filter papers are designed for gravimetric analysis and the preparation of samples for instrumental analysis.

  • For coarse precipitate retention
  • Herzberg filtration speed of 50 s
  • Black Ribbon Filter for filtration of coarse precipitates
  • Ashless with very high flow rate
  • High purity (< 0.01% ash)