missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cytiva Whatman™ Quantitative Filter Paper: Grade 589/1 Circles
Designed for fast filtration of coarse precipitate. Whatman™ Grade 589/1 Quantitatve FIlter Paper Circles support tests such as cement fineness measurement in a standard Blaine test or determination of the ash content in foodstuffs.
Supplier: Cytiva 10300010
Description
Designed for fast filtration of coarse precipitate. Whatman™ Grade 589/1 Quantitatve FIlter Paper Circles support tests such as cement fineness measurement in a standard Blaine test or determination of the ash content in foodstuffs.
- For coarse precipitate retention
- Herzberg filtration speed of 50 s
- Black Ribbon Filter for filtration of coarse precipitates
- Ashless with very high flow rate
- High purity (< 0.01% ash)
Specifications
Black | |
Disc | |
12 to 15 μm | |
High | |
Grade 589/1 | |
Ashless |
Grade 589/1 Filter for Coarse Precipitate Retention, 110 mm circle (100 pcs) | |
Cotton Linters | |
25 s | |
Designed for gravimetric analysis and the preparation of samples for instrumental analysis.For the filtration of coarse precipitates.For many quantitative standard methods, especially for gravimetric applications (e.g., determination of the ash content | |
190 μm | |
110 mm |