missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cytiva Whatman™ Grade 52 Quantitative Filter Paper
Enables efficient precipitate recovery with acid-hardened surface and low ash content. Whatman™ Grade 52 Quantitative Filter Paper prevents fiber shredding during vacuum filtration or precipitate collection.
$67.00 - $383.96
Specifications
Airflow Rate | 15 s/100 mL/in2 |
---|---|
Format | Disc |
Material | Cotton Linters |
Particle Retention | 7 μm |
Pore Size | 7 μm |
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity | |||||
09-866D
|
Cytiva
1452090 |
90 mm |
Pack of 100 Each for $67.00
|
|
|||||
09-866E
|
Cytiva
1452110 |
110 mm |
Pack of 100 Each for $81.81
|
|
|||||
09-866F
|
Cytiva
1452125 |
125 mm |
Pack of 100 Each for $124.77
|
|
|||||
09-866G
|
Cytiva
1452150 |
150 mm |
Pack of 100 Each for $111.19
|
|
|||||
09-866J
|
Cytiva
1452240 |
240 mm |
Pack of 100 Each for $383.96
|
|
|||||
Description
Enables efficient precipitate recovery with acid-hardened surface and low ash content. Whatman™ Grade 52 Quantitative Filter Paper prevents fiber shredding during vacuum filtration or precipitate collection.
- Manufactured from high-quality cotton linters and treated to remove trace metals
- High wet-strength and chemical resistance
- Nominal particle retention of 7μm
- Medium flow rate (Herzberg filtration speed 235 s)
- High purity (0.015% ash maximum)
- Compatible with Hirsch or Büchner funnel applications
Specifications
15 s/100 mL/in2 | |
Cotton Linters | |
7 μm | |
Medium | |
Medium | |
175 μm |
Disc | |
7 μm | |
ASTM, 55 seconds; Herzberg, 235 seconds | |
Grade 52 | |
100 Pack | |
Hardened Low Ash |