missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cytiva Whatman™ Grade 43 Ashless Filter Paper
Supports inorganic analysis and other forms of instrumental analyses.
Supplier: Cytiva 1443185
Description
- Low ash content suitable for gravimetric analyses requiring sample cumbustion
- Herzberg filtration speed of 155s
- Intermediate particle retention rating of 16μm
Specifications
11 s/100 mL/in2 | |
Disc | |
16 μm | |
Grade 43 | |
220 μm | |
185 mm |
Grade 43 Ashless Filter Paper for Inorganic Analysis, 185 mm circle (100 pcs) | |
Cotton Linters | |
Designed for gravimetric analysis and the preparation of samples for instrumental analysis.For foodstuffs analysis.For soil analysis.For particle collection in air pollution monitoring for subsequent analysis by XRF techniques.For inorganic analysis i | |
100/Pk. | |
Ashless |