Please login to your online account to display your discounted pricing

Whatman™ Grade 2294 Qualitative Filter Paper


Made from super-refined cellulose and specifically designed for filtration application. Whatman™ Grade 2294 Qualitative Filter Paper has uses that range from beverage filtration to the purification of electroplating baths.

Manufacturer: whatman™  WHT10342862

 View more versions of this product

Catalog No. 09-924-372

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Pore Size (Metric) 8 to 15μm
Flow Rate Fast
Item Description Includes central hole: 60mm dia.
Thickness (Metric) 1500μm
Material Cellulose
Particle Retention 15μm
Quantity 100Pack
Format Circle
Diameter (Metric) 210mm
Grade 2294

  • Very thick filter card with high wet strength
  • Very high flow rate
  • Retains medium to coarse particles