Please login to your online account to display your discounted pricing

Whatman™ Qualitative Filter Paper: Grade 113 Circles


Strengthened with chemically stable resin additive. Whatman™ Qualitative Filter Paper: Grade 113 Circles boast the fastest flow rate of the qualitative grades. Crepe surface promotes ultra high loading capacity.

Manufacturer: whatman™  WHT1113185

 View more versions of this product

Catalog No. 09-853E

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Diameter (Metric) 185mm
Thickness (Metric) 420μm
Format Circle
Material Cellulose
Grade 113
Particle Retention 30μm
Quantity 100 Pieces


These extremely strong filter papers have a high wet strength due to the addition of a small quantity of chemically stable resin. Normal qualitative applications will not introduce any significant impurities into the filtrate.

  • Ultra high loading capacity with a particle retention well suited for use with coarse or gelatinous 
  • Fastest flow rate of the qualitative grades
  • Crepe surface
  • Thickest filter paper in the qualitative range


Note: Resins contain nitrogen so these grades should not be used in Kjeldahl estimations or similar operations.

Accessories

Accessories for Catalog Number: 09853E

Item Mfr. No. Item Description Price Per Unit Quantity  
09-753-50
Fisherbrand™ Filter Forceps
fisherbrand™
SDI25510
Easy, effortless handling of membranes and glass fiber filters Each for $11.07