missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Cytiva Whatman™ Qualitative Filter Paper: Grade 113 Circles

Strengthened with chemically stable resin additive. Whatman™ Qualitative Filter Paper: Grade 113 Circles boast the fastest flow rate of the qualitative grades. Crepe surface promotes ultra high loading capacity.

Supplier:  Cytiva 1113150

 View more versions of this product

Catalog No. 09-853D



Description

Description

Strengthened with chemically stable resin additive. Whatman™ Grade 113 Wet-Strengthened Qualitative Filter Paper Circles boast the fastest flow rate of the qualitative grades. Creped surface promotes ultra high loading capacity.


These extremely strong filter papers have a high wet strength due to the addition of a small quantity of chemically stable resin. Normal qualitative applications will not introduce any significant impurities into the filtrate.
  • Ultra high loading capacity with a particle retention well suited for use with coarse or gelatinous 
  • Fastest flow rate of the qualitative grades
  • Crepe surface
  • Thickest filter paper in the qualitative range


Note: Resins contain nitrogen so these grades should not be used in Kjeldahl estimations or similar operations.
Specifications

Specifications

Grade 113 Qualitative Filter Paper Wet-Strengthened, circle, 150 mm
Cellulose
1.3 s/100 mL/in2
Grade 113
420 μm
Ø 150 mm
150 mm
Disc
30 μm
Ultra high loading capacity with a particle retention well suited for use with coarse or gelatinous precipitates. Fastest flow rate of the qualitative grades. Creped surface. Thickest filter paper in the qualitative range.
100 Pieces
Qualitative Filter Paper
5.9 in.
SDS
Documents

Documents

Accessories
Promotions

Promotions