Please login to your online account to display your discounted pricing

Whatman™ Grade 0905 Qualitative Creped Filter Paper Sheets


Designed for applications ranging from the filtration of beverages to the purification of electroplating baths

Manufacturer: whatman™  WHT10334985

 View more versions of this product

Catalog No. 09-924-361

  • / Pack of 500 Each
 

Description & Specifications

Specifications

Width (Metric) 450mm
Pore Size (Metric) 12 to 25μm
Flow Rate High
Format Sheet
Grade 0905
Length (Metric) 450mm
Material Super-refined Cellulose