Please login to your online account to display your discounted pricing

Whatman™ Grade 0858 Filter Papers for Technical Use


Manufacturer: whatman™  WHT10334383

 View more versions of this product

Catalog No. 09-924-355

  • / Pack of 500 Each
 

Description & Specifications

Specifications

Thickness 170μm
Length (English) 15.35 in.
Dimensions (L x W) 15.35 x 15.35 in. (39 x 39cm)
Width (English) 15.35 in.
Material Super-refined Cellulose
Width (Metric) 39cm
Grade 0858
Flow Rate Medium
Length (Metric) 39cm