missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cytiva Whatman™ GV 025 Series Glass Vacuum Filtration Manifold
Whatman™ GV 025 Series Glass Vacuum Filtration Manifold is chemically resistant to most aqueous and organic solutions, and is resistant to acids and caustic solutions. It is autoclavable, can be sterilized in dry heat to 180°C, and is usable up to 200°C.
Supplier: Cytiva 10441200
Description
- Material: Borosilicate Glass (Upper and Lower Parts, Flask), Glass D2 (Frit), PTFE-Coated Stainless Steel (Sieve), PTFE/Silicone (Seals), Aluminum/Stainless Steel (Clamps), Silicone (Cap)
- Funnel Volume: 60 mL
- Filter Format: 24/25 mm
- Filter Surface Area: 3.1 cm2
- Diameter (Prefilter): 20 mm
- Height: 210 mm/335 mm (without/with Erlenmeyer flask, diameter without clamp and hose coupling)
- Hose Connection: POM (RD14 Thread)
Specifications
Autoclavable | |
Reusable | |
GV 025 Replacement Parts | |
Glass | |
Non-sterile | |
Vacuum Filtration | |
GV 025/2 | |
392°F | |
Glass Vacuum Filtration Device | |
250 mL | |
210 mm/335 mm (without/with Erlenmeyer flask) | |
25 mm |
Hose Connector: POM (RD14 Thread) | |
Glass Frit Filter | |
Glass D2 | |
60 mL | |
3.1 cm² | |
Borosilicate Glass | |
1 Ea. | |
200°C | |
250 mL | |
60 mL | |
20 mm (Prefilter) | |
24/25 mm |