Learn More
Cytiva Whatman™ Glass Microfiber Prefilter, 1μm Particle Retention Rating
Multilayer graded density filters for rapid and efficient filtration of samples with high solids content. Whatman™ Glass Microfiber Prefilters are designed with a coarse glass filter top layer (10μm) meshed with a finer layer. The multigrade glass filter traps larger particles in its pores of the coarse layer, medium-sized particles in the interface meshing, and smaller particles in the interstices of the fine layer.
$86.96 - $95.15
Specifications
Material | Borosilicate Glass |
---|---|
Grade | Grade GMF 150 |
Airflow Rate | 3.1 s/100 ml/1.56 cm2 |
Description
Multilayer graded density filters for rapid and efficient filtration of samples with high solids content. Whatman™ Glass Microfiber Prefilters are designed with a coarse glass filter top layer (10μm) meshed with a finer layer. The multigrade glass filter traps larger particles in its pores of the coarse layer, medium-sized particles in the interface meshing, and smaller particles in the interstices of the fine layer.
- Can filter nearly twice as much sample volume as that of a single-density prefilter
- Compared to an unprotected membrane, three to seven times greater sample volume can be filtered
- Higher particulate loading capacity and faster flow rates than uniform prefilters
- Excellent particle retention (both large and small particles)
- 100% borosilicate glass, binder-free
- Extends life of final filter membrane
Specifications
Borosilicate Glass | |
Grade GMF 150 | |
3.1 s/100 ml/1.56 cm2 |