missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cytiva Whatman™ Grade 92 Glass Microfiber Filter Paper
Improves performance and longevity of equipment. Whatman™ Grade 92 Glass Microfiber Filter Paper can be used for a wide range of applications.
$244.00 - $634.00
Specifications
Format | Disc |
---|---|
Material | Borosilicate Glass |
Grade | GF 92 |
Porosity | Medium |
Thickness (Metric) | 350 μm |
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity | |||||
09927384
|
Cytiva
10421060 |
142 mm |
Pack of 100 Each for $634.00
|
|
|||||
09927466
|
Cytiva
10421019 |
42 mm |
Pack of 200 Each for $244.00
|
|
|||||
09927467
|
Cytiva
10421057 |
135 mm |
Pack of 100 Each for $619.00
|
|
|||||
09927470
|
Cytiva
10421026 |
47 mm |
Pack of 200 Each for $264.00
|
|
|||||
09927471
|
Cytiva
10421043 |
100 mm |
Pack of 100 Each for $390.00
|
|
|||||
09-927-290
|
Cytiva
10421030 |
50 mm |
Pack of 200 Each for $300.08
|
|
|||||
Description
Filters used for various applications from fine and coarse particle analysis to prefilter membranes for crop protection residues
- Inorganic binder provides increased strength
- Temperature resistant up to 500°C
- Medium filtration speed
- Shape: circle
Specifications
Disc | |
GF 92 | |
350 μm |
Borosilicate Glass | |
Medium |