missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cytiva Whatman™ Grade 92 Glass Microfiber Filter Paper
Improves performance and longevity of equipment. Whatman™ Grade 92 Glass Microfiber Filter Paper can be used for a wide range of applications.
Supplier: Cytiva 10421030
Description
Filters used for various applications from fine and coarse particle analysis to prefilter membranes for crop protection residues
- Inorganic binder provides increased strength
- Temperature resistant up to 500°C
- Medium filtration speed
- Shape: circle
Specifications
Disc | |
GF 92 | |
200Pack | |
50 mm |
Borosilicate Glass | |
Medium | |
350 μm |