Please login to your online account to display your discounted pricing

Whatman™ Glass Microfiber Filter Paper Grade 9


Glass microfiber filter paper

Manufacturer: whatman™  WHT10370206

 View more versions of this product

Catalog No. 09-924-276

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Thickness 350μm
Diameter (English) 4.33 in.
Format Circle
Flow Rate 27 s/100mL/1.56cm2
Diameter (Metric) 110mm
Grade GF 9
Material Glass Microfiber