missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Whatman™ Glass Microfiber Filter Paper Grade 9

Glass microfiber filter paper

$228.04 - $465.60

Specifications

Format Circle
Grade GF 9
Material Glass Microfiber
Flow Rate 27 s/100mL/1.56cm2
Thickness 350μm
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Diameter (English) Diameter (Metric) Price Quantity  
Catalog Number Mfr. No. Diameter (English) Diameter (Metric) Price Quantity  
09-924-274 Whatman™
WHT10370202
2 in. 50mm Pack of 200 Each for $228.04
09-924-276 Whatman™
WHT10370206
4.33 in. 110mm Pack of 100 Each for $465.60
09-924-275 Whatman™
WHT10370205
3.54 in. 90mm Pack of 100 Each for $314.00
Specifications

Description

  • Filters used for various applications from fine and coarse particle analysis to prefilter membranes for crop protection residues
  • Flow rate: 27 s/100mL/1.56cm2

Description & Specifications

Specifications

Circle
Glass Microfiber
350μm
GF 9
27 s/100mL/1.56cm2