Please login to your online account to display your discounted pricing

Whatman™ Glass Microfiber Filter Paper Grade 6


Captures tiny particles without becoming weak. Whatman™ Glass Microfiber Filter Paper Grade 6 may also be used for determination of filterable substances and residue upon ignition or analysis of aggressive media.

Manufacturer: whatman™  WHT10370007

 View more versions of this product

Catalog No. 09-924-261

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Quantity 100Pack
Thickness (Metric) 350μm
Flow Rate Slow
Particle Retention <1μm
Material Borosilicate Glass
Diameter (English) 5 in.
Format Circle
Diameter (Metric) 125mm
Grade GF 6

Suitable for water and wastewater analysis, with extremely fine particle retention and added strength.

    • Sub micron filter retention efficiency to capture extremely small particles
    • Inorganic binder for increased strength
    • Temperature-resistant up to 500°C
    • Can be used as a pre-filter for dense samples