missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Whatman™ Glass Microfiber Filter Paper Grade 6

Captures tiny particles without becoming weak. Whatman™ Glass Microfiber Filter Paper Grade 6 may also be used for determination of filterable substances and residue upon ignition or analysis of aggressive media.

Manufacturer:  Whatman™ WHT10370003

 View more versions of this product

Catalog No. 09-924-257


 

Specifications

Description

Filter with binder, glass microfiber; Whatman; Grade GF 6; Round; Diameter: 55mm; Binder type: inorganic; Typical thickness: 350um; Air flow rate: 40 s/100mL/in2; Basis weight: 80 g/m2; Retention capability: greater than 1um

Suitable for water and wastewater analysis, with extremely fine particle retention and added strength.
    • Sub micron filter retention efficiency to capture extremely small particles
    • Inorganic binder for increased strength
    • Temperature-resistant up to 500°C
    • Can be used as a pre-filter for dense samples
Description & Specifications

Specifications

100Pack
2.16 in.
Borosilicate Glass
<1μm
Circle
55mm
GF 6
350μm
Slow