missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Whatman™ Glass Microfiber Filter Paper Grade 6

Captures tiny particles without becoming weak. Whatman™ Glass Microfiber Filter Paper Grade 6 may also be used for determination of filterable substances and residue upon ignition or analysis of aggressive media.

Manufacturer:  Whatman™ WHT10370019

 View more versions of this product

Catalog No. 09-924-267


 

Specifications

Description

Filter Paper, Glass Microfiber; Whatman; Grade GF 6; Circle; With inorganic binder; Good retention for very fine particulates; 47mm

Suitable for water and wastewater analysis, with extremely fine particle retention and added strength.
    • Sub micron filter retention efficiency to capture extremely small particles
    • Inorganic binder for increased strength
    • Temperature-resistant up to 500°C
    • Can be used as a pre-filter for dense samples
Description & Specifications

Specifications

200Pack
GF 6
350μm
Slow
47mm
Borosilicate Glass
<1μm
Circle