missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Whatman™ Glass Microfiber Filter Paper Grade 6

Captures tiny particles without becoming weak. Whatman™ Glass Microfiber Filter Paper Grade 6 may also be used for determination of filterable substances and residue upon ignition or analysis of aggressive media.

Manufacturer:  Whatman™ WHT10370012

 View more versions of this product

Catalog No. 09-924-265


 

Specifications

Description

Paper, Filter; Whatman; Grade: GF 6; Circles; Inorganic binder; Glass fiber; Good retention for very fine particles; Thickness: 350ummm; Diameter: 240mm

Suitable for water and wastewater analysis, with extremely fine particle retention and added strength.
    • Sub micron filter retention efficiency to capture extremely small particles
    • Inorganic binder for increased strength
    • Temperature-resistant up to 500°C
    • Can be used as a pre-filter for dense samples
Description & Specifications

Specifications

100Pack
GF 6
350μm
Slow
240mm
Borosilicate Glass
<1μm
Circle