Please login to your online account to display your discounted pricing

Whatman™ Glass Microfiber Filter Paper Grade 10


Glass microfiber filter paper

Manufacturer: whatman™  WHT10370394

 View more versions of this product

Catalog No. 09-924-283

  • / Pack
 

Description & Specifications

Specifications

Quantity Ea.
Flow Rate 12 s/100mL/1.56cm2
Format Roll
Dimensions (L x W) 50mm x 100 m
Thickness 350μm
Size (Metric) 50mm x 100m
Material Glass Microfiber
Size (English) 2 in. x 328 ft.
Grade GF 10