Please login to your online account to display your discounted pricing

Whatman™ Glass Microfiber Filter Paper Grade 10


Glass microfiber filter paper

Manufacturer: whatman™  WHT10370320

 View more versions of this product

Catalog No. 09-924-282

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Quantity 100
Format Circle
Flow Rate 12 s/100mL/1.56cm2
Disc Diameter 100mm
Thickness 350μm
Diameter (Metric) 100mm
Diameter (English) 4 in.
Grade GF 10
Material Glass Microfiber