missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cytiva Whatman™ Glass Microfiber Filter Paper Grade 10
Strengthened with an organic binder to provide high mechanical stability. Whatman™ Glass Microfiber Filters with Binder, Grade GF 10 can be used for various applications from fine and coarse particle analysis to prefilter membranes for crop protection residues.
Supplier: Cytiva 10370308
Description
Strengthened with an organic binder to provide high mechanical stability. Whatman™ Glass Microfiber Filters with Binder, Grade GF 10 can be used for various applications from fine and coarse particle analysis to prefilter membranes for crop protection residues.
- Temperature resistance up to 180°C
- Strengthened with high-quality organic binder for high mechanical stability
- Medium filtration speed
- Made from borosilicate glass
- Used as a weighing aid during infrared weighing or for automatic sampling applications
- Reel format can be used as a roll filter in automatic air filtration units
Specifications
12 s/100mL/1.56cm2 | |
Disc | |
Medium | |
100 Pack | |
150 mm dia. | |
150 mm |
70 g/m2 | |
Borosilicate Glass | |
GF 10 | |
350 μm | |
6 in. | |
150 mm |