Please login to your online account to display your discounted pricing

Whatman™ Glass Microfiber Filter Paper Grade 10


Glass microfiber filter paper

Manufacturer: whatman™  WHT10370392

 View more versions of this product

Catalog No. 09-927-955

  • / Each
 

Description & Specifications

Specifications

Format Rectangle
Grade GF 10
Size (English) 1.37 in. x 98.4 ft.
Size (Metric) 35mm x 30m
Dimensions (L x W) 35mm × 30 m
Thickness 350μm
Flow Rate 12s/100ml/1.5cm2
Material Borosilicate Glass
Quantity Ea.