Please login to your online account to display your discounted pricing

Whatman™ Glass Microfiber Filter Paper Grade 10


Glass microfiber filter paper

Manufacturer: whatman™  WHT10370384

 View more versions of this product

Catalog No. 09-927-954

  • / Each
 

Description & Specifications

Specifications

Quantity Ea.
Format Rectangle
Thickness 350μm
Size (English) 2.75 in. x 164 ft.
Material Borosilicate Glass
Flow Rate 12s/100ml/1.5cm2
Dimensions (L x W) 70mm × 50 m
Size (Metric) 70mm x 50m
Grade GF 10