missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Whatman™ GD/X PTFE Syringe Filters

Processes three to seven times more sample volume than filters without prefilter. Whatman™ GD/X PTFE Syringe Filters are specifically designed for filtration of viscous or otherwise hard-to-filter samples with high solids content.

Manufacturer:  Whatman™ 68751304

 View more versions of this product

Catalog No. 09-927-31B


 

Specifications

Description

Filter, Syringe; Whatman; GD/X; Disposable; Polytetrafluoroethylene (PTFE); Diameter: 13mm; For samples greater-than 10mL; Pore size: 0.45μm; Polypropylene housing; Hydrophobic; Female Luer-Lok inlet; Male slip Luer outlet; 1500/pk.

Constructed of a polypropylene housing with a prefiltration stack of Whatman GMF 150 (graded density) and GF/F glass microfiber prefilters. This design prevents the buildup of back pressure typically caused by the blocking of an unprotected membrane.
  • Syringe filter with integrated prefiltration
  • Female Luer-Lok™ inlet; male slip Luer outlet
  • Flow should enter from the inlet
  • Autoclavable at 121°C (250°F) at 15psi for 20 min.
  • Maximum temperature, 131°C (267°F) Filtration area: 13mm - 1.3cm2; 25mm - 4.6cm2 Pressure limit: 13mm - 100psi; 25mm - 75psi
  • All materials biosafe—pass USP Class VI requirements
  • Prefiltration media: 100% Borosilicate glass fiber GMF 150 10μm: 1μm GF/F 0.7μm
  • Disposable filtration devices provide labor saving efficiency while ensuring consistent filter performance
  • High loading capacity for samples with high solids content
  • Suitable for capillary electrophoresis, HPLC, and UV/VIS sample preparation

Nonsterile GD/X filters are available in two diameters: 13 mm and 25 mm, and three pore sizes: 0.2 µm, 0.45 µm, and 5 µm


Description & Specifications

Specifications

13mm
100psi
Polypropylene
0.45μm
female Luer-Lok
1500/Pk.
Polytetrafluoroethylene (PTFE)
Yes
≤10mL
1.3cm sq.
male Luer slip