Please login to your online account to display your discounted pricing

Whatman™ Grade 589/2 Quantitative Filter Paper


Retains medium fine precipitates using material with virtually no ash content. Whatman™ Grade 589/2 Quantitative Filter Paper is used when medium fine precipitates are being collected and papers must be ashed to support analysis.

Manufacturer: whatman™  WHT10300109

 View more versions of this product

Catalog No. 09-924-111

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Material High-quality cotton linters
Thickness (Metric) 180μm
Diameter (Metric) 90mm
Particle Retention 4 to 12μm
Flow Rate Medium
Color Code White Ribbon Filter
Quantity 100Pack
Grade 589/2
Format Circle
For Use With (Application) Determination of sand content in foodstuffs and more
Diameter (Metric) Filter 90mm
Grade 589/2

Designed for gravimetric analysis

  • White Ribbon Filter for medium fine precipitates
  • Ashless
  • Medium filtration speed
  • For sand content measurement in foodstuffs
  • For flour grade determination
  • For aqueous suspension analysis